Motion
SWAC2SS227
Linear Rail Wheel - SWA Series
MI ITEM #02591983
MFR #SWAC2SS227
Price$172.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Rail Wheel - SWA Series
MI ITEM #02591983
MFR #SWAC2SS227

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$172.93/each

Specifications

Dimensions

  • Length
    1.5400 in, 39.10 mm
  • Overall Length
    1.5400 in
  • Overall Length Diameter
    1.5400 in, 39.10 mm
  • Size
    2
  • Thread Size
    M10 x 1.5

Details

  • Material
    Stainless Steel
  • Series
    SWA
  • Style
    Concentric
  • Type
    Studded Guide Wheel

Overview

Mfr description
SWAC2SS227 DUALVEE WHEEL
  • Guide wheel with threaded stud permanently swaged to the through bore provides simplified installation
  • Low profile for compact applications
  • Threaded studs with large threads allow for greater torque capacity
  • Stud material is AISI 303 stainless steel
  • Available for all versions of DualVee guide wheels
  • Manufacturer: Bishop-Wisecarver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought