Motion
SWAE0X
Linear Rail Wheel - SWA Series
MI ITEM #02591996
MFR #SWAE0X
Price$108.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Rail Wheel - SWA Series
MI ITEM #02591996
MFR #SWAE0X

Mfr description
SWAE0X DUALVEE WHEEL
  • Guide wheel with threaded stud permanently swaged to the through bore provides simplified installation
  • Low profile for compact applications
  • Threaded studs with large threads allow for greater torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.45/each

Specifications

Dimensions

  • Length
    0.7400 in, 18.80 mm
  • Overall Length
    0.7400 in
  • Overall Length Diameter
    0.7400 in, 18.80 mm
  • Size
    0
  • Thread Size
    M4 x 0.7

Details

  • Material
    Stainless Steel
  • Series
    SWA
  • Style
    Eccentric
  • Type
    Studded Guide Wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)