Motion
T1-365019
Linear Single Edge Track - Size: 1, 36.5000 in Overall Length, 19 Holes, Carbon Steel Material
Mi Item #02592092
MFR #T1-365019
Price$111.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Single Edge Track - Size: 1, 36.5000 in Overall Length, 19 Holes, Carbon Steel Material
Mi Item #02592092
MFR #T1-365019

Mfr description
T1365019 DUALVEE TRACK
  • Thin cross-section makes track compliant, assuring optimal installed accuracy (straightness and flatness of travel) when mounted against a machined register
  • Accomodate heavy roll moment loads with a pair of tracks mounted in a wide spacing
  • Available in standard lengths with or without mounting holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.71/each

Specifications

Dimensions

  • Length
    36.5000 in, 927.10 mm
  • Overall Length
    36.5000 in
  • Overall Length Diameter
    36.5000 in, 927.10 mm
  • Overall Width
    0.4370 in, 11.10 mm
  • Size
    1
  • Width
    0.4370 in, 11.10 mm

Details

  • Material
    Carbon Steel
  • Number Of Holes
    19
  • Type
    Single Edge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)