Motion
T1SS-7250-37

BISHOP-WISECARVER
T1SS-7250-37

Stainless Single Edge Track Drilled - Size: 1, 72.5000 in Overall Length, 37 Holes, 420 Stainless Steel Material, Hardened, HRC 40 min Hardness
Mi Item #02592126
MFR #T1SS-7250-37
Price$383.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
T1SS-7250-37

Stainless Single Edge Track Drilled - Size: 1, 72.5000 in Overall Length, 37 Holes, 420 Stainless Steel Material, Hardened, HRC 40 min Hardness
Mi Item #02592126
MFR #T1SS-7250-37

Mfr description
T1SS725037 DUALVEE TRACK
  • Thin cross-section makes track compliant, assuring optimal installed accuracy (straightness and flatness of travel) when mounted against a machined register
  • Accommodates heavy roll moment loads with a pair of tracks mounted in a wide spacing
  • Available in standard lengths with or without mounting holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.32/each

Specifications

Dimensions

  • Length
    72.5000 in, 1841.50 mm
  • Overall Length
    72.5000 in
  • Overall Length Diameter
    72.5000 in, 1841.50 mm
  • Overall Width
    0.4370 in, 11.10 mm
  • Size
    1
  • Weight
    0.183 lbs/ft
  • Width
    0.4370 in, 11.10 mm

Details

  • Finish Coating
    Polished & Oiled
  • Hardened
    Hardened
  • Hardness
    HRC 40 min
  • Material
    420 Stainless Steel
  • Number Of Holes
    37
  • Type
    Single Edge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)