Motion
T2-7263-25
Single Edge Track Drilled - Size: 2, 72.6300 in Overall Length, 25 Holes, 1045 Carbon Steel Material, Hardened, HRC 53 min Hardness
MI ITEM #02592150
MFR #T2-7263-25
Price$203.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Edge Track Drilled - Size: 2, 72.6300 in Overall Length, 25 Holes, 1045 Carbon Steel Material, Hardened, HRC 53 min Hardness
MI ITEM #02592150
MFR #T2-7263-25

Mfr description
T2726325 DUALVEE TRACK
  • Thin cross-section makes track compliant, assuring optimal installed accuracy (straightness and flatness of travel) when mounted against a machined register
  • Accommodates heavy roll moment loads with a pair of tracks mounted in a wide spacing
  • Available in standard lengths with or without mounting holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.35/each

Specifications

Dimensions

  • Length
    72.6300 in, 1844.80 mm
  • Overall Length
    72.6300 in
  • Overall Length Diameter
    72.6300 in, 1844.80 mm
  • Overall Width
    0.6250 in, 15.88 mm
  • Size
    2
  • Weight
    0.343 lbs/ft
  • Width
    0.6250 in, 15.88 mm

Details

  • Finish Coating
    Polished & Oiled
  • Hardened
    Hardened
  • Hardness
    HRC 53 min
  • Material
    1045 Carbon Steel
  • Number Of Holes
    25
  • Type
    Single Edge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)