Motion
T3-3675-13
Single Edge Track Drilled - Size: 3, 36.7500 in Overall Length, 13 Holes, 1045 Carbon Steel Material, Hardened, HRC 53 min Hardness
MI ITEM #02592195
MFR #T3-3675-13
Price$154.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Edge Track Drilled - Size: 3, 36.7500 in Overall Length, 13 Holes, 1045 Carbon Steel Material, Hardened, HRC 53 min Hardness
MI ITEM #02592195
MFR #T3-3675-13

Mfr description
T3367513 DUALVEE TRACK
  • Thin cross-section makes track compliant, assuring optimal installed accuracy (straightness and flatness of travel) when mounted against a machined register
  • Accommodates heavy roll moment loads with a pair of tracks mounted in a wide spacing
  • Available in standard lengths with or without mounting holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.32/each

Specifications

Dimensions

  • Length
    36.7500 in, 933.50 mm
  • Overall Length
    36.7500 in
  • Overall Length Diameter
    36.7500 in, 933.50 mm
  • Overall Width
    0.8750 in, 22.23 mm
  • Size
    3
  • Weight
    0.690 lbs/ft
  • Width
    0.8750 in, 22.23 mm

Details

  • Finish Coating
    Polished & Oiled
  • Hardened
    Hardened
  • Hardness
    HRC 53 min
  • Material
    1045 Carbon Steel
  • Number Of Holes
    13
  • Type
    Single Edge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)