Motion
T3-4875-17
Single Edge Track Drilled - Size: 3, 48.7500 in Overall Length, 17 Holes, 1045 Carbon Steel Material, Hardened, HRC 53 min Hardness
Mi Item #02592197
MFR #T3-4875-17
Price$167.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Edge Track Drilled - Size: 3, 48.7500 in Overall Length, 17 Holes, 1045 Carbon Steel Material, Hardened, HRC 53 min Hardness
Mi Item #02592197
MFR #T3-4875-17

Mfr description
T3487517 DUALVEE TRACK
  • Thin cross-section makes track compliant, assuring optimal installed accuracy (straightness and flatness of travel) when mounted against a machined register
  • Accommodates heavy roll moment loads with a pair of tracks mounted in a wide spacing
  • Available in standard lengths with or without mounting holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.30/each

Specifications

Dimensions

  • Length
    48.7500 in, 1238.30 mm
  • Overall Length
    48.7500 in
  • Overall Length Diameter
    48.7500 in, 1238.30 mm
  • Overall Width
    0.8750 in, 22.23 mm
  • Size
    3
  • Weight
    0.690 lbs/ft
  • Width
    0.8750 in, 22.23 mm

Details

  • Finish Coating
    Polished & Oiled
  • Hardened
    Hardened
  • Hardness
    HRC 53 min
  • Material
    1045 Carbon Steel
  • Number Of Holes
    17
  • Type
    Single Edge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)