Motion
T3SS-1275-5
Stainless Single Edge Track Drilled - Size: 3, 12.7500 in Overall Length, 5 Holes, 420 Stainless Steel Material, Hardened, HRC 40 min Hardness
Mi Item #02592211
MFR #T3SS-1275-5
Price$100.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Single Edge Track Drilled - Size: 3, 12.7500 in Overall Length, 5 Holes, 420 Stainless Steel Material, Hardened, HRC 40 min Hardness
Mi Item #02592211
MFR #T3SS-1275-5

Mfr description
T3SS12755 DUALVEE TRACK
  • Thin cross-section makes track compliant, assuring optimal installed accuracy (straightness and flatness of travel) when mounted against a machined register
  • Accommodates heavy roll moment loads with a pair of tracks mounted in a wide spacing
  • Available in standard lengths with or without mounting holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.46/each

Specifications

Dimensions

  • Length
    12.7500 in, 323.90 mm
  • Overall Length
    12.7500 in
  • Overall Length Diameter
    12.7500 in, 323.90 mm
  • Overall Width
    0.8750 in, 22.23 mm
  • Size
    3
  • Weight
    0.690 lbs/ft
  • Width
    0.8750 in, 22.23 mm

Details

  • Finish Coating
    Polished & Oiled
  • Hardened
    Hardened
  • Hardness
    HRC 40 min
  • Material
    420 Stainless Steel
  • Number Of Holes
    5
  • Type
    Single Edge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)