Motion
T3SS-7275-25

BISHOP-WISECARVER
T3SS-7275-25

Stainless Single Edge Track Drilled - Size: 3, 72.75 in Overall Length, 25 Holes, 420 Stainless Steel Material, Hardened, HRC 40 min Hardness
MI ITEM #02592230
MFR #T3SS-7275-25
List Price$667.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
T3SS-7275-25

Stainless Single Edge Track Drilled - Size: 3, 72.75 in Overall Length, 25 Holes, 420 Stainless Steel Material, Hardened, HRC 40 min Hardness
MI ITEM #02592230
MFR #T3SS-7275-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$667.28/each for your price

Overview

Mfr description
T3SS727525 DUALVEE TRACK
  • Thin cross-section makes track compliant, assuring optimal installed accuracy (straightness and flatness of travel) when mounted against a machined register
  • Accommodates heavy roll moment loads with a pair of tracks mounted in a wide spacing
  • Available in standard lengths with or without mounting holes
  • Available induction hardened and polished, or “as formed” in a soft condition
  • Single piece track lengths up to 20' hardened or 22' unhardened

Specifications

  • Size
    3
  • Material
    420 Stainless Steel
  • Overall Length
    72.75 in
  • Number Of Holes
    25
  • Hardened
    Hardened
  • Hardness
    HRC 40 min
  • Finish Coating
    Polished & Oiled
  • Weight
    0.690 lbs/ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text