Motion
TD0-12507
Linear Single Edge Track - 12.5000 in Overall Length, Carbon Steel Material
Mi Item #02592320
MFR #TD0-12507
Price$53.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Single Edge Track - 12.5000 in Overall Length, Carbon Steel Material
Mi Item #02592320
MFR #TD0-12507

Mfr description
TD0-12507 MINVEE TRACK
  • Thin cross-section makes track compliant, assuring optimal installed accuracy (straightness and flatness of travel) when mounted against a machined register
  • Accomodate heavy roll moment loads with a pair of tracks mounted in a wide spacing
  • Available in standard lengths with or without mounting holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.06/each

Specifications

Dimensions

  • Overall Length
    12.5000 in

Details

  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)