Overview
Mfr description
TD0-185010 MINVEE TRACK
- Thin cross-section makes track compliant, assuring optimal installed accuracy (straightness and flatness of travel) when mounted against a machined register
- Accomodate heavy roll moment loads with a pair of tracks mounted in a wide spacing
- Available in standard lengths with or without mounting holes
- Available induction hardened and polished, or “as formed” in a soft condition
- Single piece track lengths up to 20 feet hardened or 22 feet unhardened
- AISI 1045 carbon steel and 420 stainless steel from stock
- Manufacturer: Bishop-Wisecarver
Specifications
- MaterialCarbon Steel
- Overall Length18.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data