Motion
TD0-6504
Linear Single Edge Track - Size: 0, 6.5000 in Overall Length, 4 Holes, Carbon Steel Material
MI ITEM #02592338
MFR #TD0-6504
Price$33.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Single Edge Track - Size: 0, 6.5000 in Overall Length, 4 Holes, Carbon Steel Material
MI ITEM #02592338
MFR #TD0-6504

Mfr description
TD0-6504 MINVEE TRACK
  • Thin cross-section makes track compliant, assuring optimal installed accuracy (straightness and flatness of travel) when mounted against a machined register
  • Accomodate heavy roll moment loads with a pair of tracks mounted in a wide spacing
  • Available in standard lengths with or without mounting holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.68/each

Specifications

Dimensions

  • Height
    0.1530 in, 3.89 mm
  • Length
    6.5000 in, 165.10 mm
  • Overall Height
    0.1530 in, 3.89 mm
  • Overall Length
    6.5000 in
  • Overall Length Diameter
    6.5000 in, 165.10 mm
  • Overall Width
    0.5160 in, 13.11 mm
  • Size
    0
  • Width
    0.5160 in, 13.11 mm

Details

  • Material
    Carbon Steel
  • Number Of Holes
    4
  • Type
    Double Edge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)