Motion
TDS0-305016
Linear Single Edge Track - Size: 0, 30.5000 in Overall Length, 16 Holes, Carbon Steel Material
Mi Item #02592360
MFR #TDS0-305016
Price$118.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Single Edge Track - Size: 0, 30.5000 in Overall Length, 16 Holes, Carbon Steel Material
Mi Item #02592360
MFR #TDS0-305016

Mfr description
TDS0-305016 MINVEE TRACK
  • Thin cross-section makes track compliant, assuring optimal installed accuracy (straightness and flatness of travel) when mounted against a machined register
  • Accomodate heavy roll moment loads with a pair of tracks mounted in a wide spacing
  • Available in standard lengths with or without mounting holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.17/each

Specifications

Dimensions

  • Height
    0.1530 in, 3.89 mm
  • Length
    30.5000 in, 774.70 mm
  • Overall Height
    0.1530 in, 3.89 mm
  • Overall Length
    30.5000 in
  • Overall Length Diameter
    30.5000 in, 774.70 mm
  • Overall Width
    0.5160 in, 13.11 mm
  • Size
    0
  • Width
    0.5160 in, 13.11 mm

Details

  • Material
    Carbon Steel
  • Number Of Holes
    16
  • Style
    Hardened
  • Type
    Double Edge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)