Motion
TS1SS-485025

BISHOP-WISECARVER
TS1SS-485025

Linear Single Edge Track - Size: 1, 48.5000 in Overall Length, 25 Holes, Stainless Steel Material
Mi Item #02592561
MFR #TS1SS-485025
Price$204.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
TS1SS-485025

Linear Single Edge Track - Size: 1, 48.5000 in Overall Length, 25 Holes, Stainless Steel Material
Mi Item #02592561
MFR #TS1SS-485025

Mfr description
TS1SS485025 DUALVEE TRACK
  • Thin cross-section makes track compliant, assuring optimal installed accuracy (straightness and flatness of travel) when mounted against a machined register
  • Accomodate heavy roll moment loads with a pair of tracks mounted in a wide spacing
  • Available in standard lengths with or without mounting holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.98/each

Specifications

Dimensions

  • Length
    48.5000 in, 1231.90 mm
  • Overall Length
    48.5000 in
  • Overall Length Diameter
    48.5000 in, 1231.90 mm
  • Overall Width
    0.4370 in, 11.10 mm
  • Size
    1
  • Width
    0.4370 in, 11.10 mm

Details

  • Material
    Stainless Steel
  • Number Of Holes
    25
  • Style
    Hardened
  • Type
    Single Edge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)