Motion
TS2SS-726325

BISHOP-WISECARVER
TS2SS-726325

Linear Single Edge Track - Size: 2, 72.6300 in Overall Length, 25 Holes, Stainless Steel Material
MI ITEM #02592619
MFR #TS2SS-726325
Price$335.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
TS2SS-726325

Linear Single Edge Track - Size: 2, 72.6300 in Overall Length, 25 Holes, Stainless Steel Material
MI ITEM #02592619
MFR #TS2SS-726325

Mfr description
TS2SS726325 DUALVEE TRACK
  • Thin cross-section makes track compliant, assuring optimal installed accuracy (straightness and flatness of travel) when mounted against a machined register
  • Accomodate heavy roll moment loads with a pair of tracks mounted in a wide spacing
  • Available in standard lengths with or without mounting holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.88/each

Specifications

Dimensions

  • Length
    72.6300 in, 1844.80 mm
  • Overall Length
    72.6300 in
  • Overall Length Diameter
    72.6300 in, 1844.80 mm
  • Overall Width
    0.6250 in, 15.88 mm
  • Size
    2
  • Width
    0.6250 in, 15.88 mm

Details

  • Material
    Stainless Steel
  • Number Of Holes
    25
  • Style
    Hardened
  • Type
    Single Edge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)