Motion
TS3-24759
Linear Single Edge Track - Size: 3, 24.7500 in Overall Length, 9 Holes, Carbon Steel Material
Mi Item #02592636
MFR #TS3-24759
Price$93.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Single Edge Track - Size: 3, 24.7500 in Overall Length, 9 Holes, Carbon Steel Material
Mi Item #02592636
MFR #TS3-24759

Mfr description
TS324759 DUALVEE TRACK
  • Thin cross-section makes track compliant, assuring optimal installed accuracy (straightness and flatness of travel) when mounted against a machined register
  • Accomodate heavy roll moment loads with a pair of tracks mounted in a wide spacing
  • Available in standard lengths with or without mounting holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.55/each

Specifications

Dimensions

  • Length
    24.7500 in, 628.70 mm
  • Overall Length
    24.7500 in
  • Overall Length Diameter
    24.7500 in, 628.70 mm
  • Overall Width
    0.8750 in, 22.23 mm
  • Size
    3
  • Width
    0.8750 in, 22.23 mm

Details

  • Material
    Carbon Steel
  • Number Of Holes
    9
  • Style
    Hardened
  • Type
    Single Edge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)