Motion
TS3-607521
Linear Single Edge Track - Size: 3, 60.7500 in Overall Length, 21 Holes, Carbon Steel Material
MI ITEM #02592643
MFR #TS3-607521
Price$226.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Single Edge Track - Size: 3, 60.7500 in Overall Length, 21 Holes, Carbon Steel Material
MI ITEM #02592643
MFR #TS3-607521

Mfr description
TS3607521 DUALVEE TRACK
  • Thin cross-section makes track compliant, assuring optimal installed accuracy (straightness and flatness of travel) when mounted against a machined register
  • Accomodate heavy roll moment loads with a pair of tracks mounted in a wide spacing
  • Available in standard lengths with or without mounting holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.59/each

Specifications

Dimensions

  • Length
    60.7500 in, 1543.10 mm
  • Overall Length
    60.7500 in
  • Overall Length Diameter
    60.7500 in, 1543.10 mm
  • Overall Width
    0.8750 in, 22.23 mm
  • Size
    3
  • Width
    0.8750 in, 22.23 mm

Details

  • Material
    Carbon Steel
  • Number Of Holes
    21
  • Style
    Hardened
  • Type
    Single Edge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)