Motion
TS3-727525
Linear Single Edge Track - Size: 3, 72.7500 in Overall Length, 25 Holes, Carbon Steel Material
MI ITEM #02592645
MFR #TS3-727525
Price$235.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Single Edge Track - Size: 3, 72.7500 in Overall Length, 25 Holes, Carbon Steel Material
MI ITEM #02592645
MFR #TS3-727525

Mfr description
TS3727525 DUALVEE TRACK
  • Thin cross-section makes track compliant, assuring optimal installed accuracy (straightness and flatness of travel) when mounted against a machined register
  • Accomodate heavy roll moment loads with a pair of tracks mounted in a wide spacing
  • Available in standard lengths with or without mounting holes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.62/each

Specifications

Dimensions

  • Length
    72.7500 in, 1847.90 mm
  • Overall Length
    72.7500 in
  • Overall Length Diameter
    72.7500 in, 1847.90 mm
  • Overall Width
    0.8750 in, 22.23 mm
  • Size
    3
  • Width
    0.8750 in, 22.23 mm

Details

  • Material
    Carbon Steel
  • Number Of Holes
    25
  • Style
    Hardened
  • Type
    Single Edge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)