Motion
TS4-13004
Linear Single Edge Track - Size: 4, 13.0000 in Overall Length, 4 Holes, Carbon Steel Material
Mi Item #02592681
MFR #TS4-13004
Price$64.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Single Edge Track - Size: 4, 13.0000 in Overall Length, 4 Holes, Carbon Steel Material
Mi Item #02592681
MFR #TS4-13004

Mfr description
TS413004 DUALVEE TRACK
  • Thin cross-section makes track compliant, assuring optimal installed accuracy (straightness and flatness of travel) when mounted against a machined register
  • Accomodate heavy roll moment loads with a pair of tracks mounted in a wide spacing
  • Available in standard lengths with or without mounting holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.69/each

Specifications

Dimensions

  • Length
    13.0000 in, 330.20 mm
  • Overall Length
    13.0000 in
  • Overall Length Diameter
    13.0000 in, 330.20 mm
  • Overall Width
    1.0620 in, 26.97 mm
  • Size
    4
  • Width
    1.0620 in, 26.97 mm

Details

  • Material
    Carbon Steel
  • Number Of Holes
    4
  • Style
    Hardened
  • Type
    Single Edge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)