Motion
TS4SS-610016

BISHOP-WISECARVER
TS4SS-610016

Linear Single Edge Track - Size: 4, 61.0000 in Overall Length, 16 Holes, Stainless Steel Material
MI ITEM #02592724
MFR #TS4SS-610016
Price$653.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
TS4SS-610016

Linear Single Edge Track - Size: 4, 61.0000 in Overall Length, 16 Holes, Stainless Steel Material
MI ITEM #02592724
MFR #TS4SS-610016

Mfr description
TS4SS610016 DUALVEE TRACK
  • Thin cross-section makes track compliant, assuring optimal installed accuracy (straightness and flatness of travel) when mounted against a machined register
  • Accomodate heavy roll moment loads with a pair of tracks mounted in a wide spacing
  • Available in standard lengths with or without mounting holes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.55/each

Specifications

Dimensions

  • Length
    61.0000 in, 1549.40 mm
  • Overall Length
    61.0000 in
  • Overall Length Diameter
    61.0000 in, 1549.40 mm
  • Overall Width
    1.0620 in, 26.97 mm
  • Size
    4
  • Width
    1.0620 in, 26.97 mm

Details

  • Material
    Stainless Steel
  • Number Of Holes
    16
  • Style
    Hardened
  • Type
    Single Edge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)