Motion
UTCCA1-227
Standard Ball Carriage Profile Rail - Series: CR Series, Size 1 Rail Size, 1.4960 in Wide, 3.9400 in Long
Mi Item #02592801
MFR #UTCCA1-227
Price$353.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: CR Series, Size 1 Rail Size, 1.4960 in Wide, 3.9400 in Long
Mi Item #02592801
MFR #UTCCA1-227

Mfr description
UTCCA1-227 UTILITRAK WHL PLATE ASSM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.97/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6 x 1.0
  • Nominal Rail Size
    Size 1
  • Overall Length
    3.9400 in
  • Overall Width
    1.4960 in

Details

  • Ball Options
    440C Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Lubrication
    Stamped Stainless Steel Center Mounted
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Sealed
  • Series
    CR Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)