Motion
UTCCA1-SS
Standard Ball Carriage Profile Rail - Series: UtiliTrak CR Series, 1.4960 in Wide, 3.9400 in Long
Mi Item #02592802
MFR #UTCCA1-SS
Price$352.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: UtiliTrak CR Series, 1.4960 in Wide, 3.9400 in Long
Mi Item #02592802
MFR #UTCCA1-SS

Mfr description
UTCCA1-SS UTILITRAK WHEEL PLATE ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$352.41/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6 x 1.0
  • Overall Length
    3.9400 in
  • Overall Width
    1.4960 in

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Extended Features
    Sealed, Seal, Shield, Stamped Stainless Steel Center Mounted Lubricator
  • Finish Coating
    Polished
  • Included Accessories
    Stamped Stainless Steel Center Mounted Lubricator
  • Lubrication
    Stamped Stainless Steel Center Mounted
  • Measurement Standard
    Metric
  • Preload
    Pre-set
  • Resistance Features
    Corrosion Resistant, Food Processing Compatible
  • Seal Type
    Sealed
  • Series
    UtiliTrak CR Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)