Motion
UTCCA2-SS
Standard Ball Carriage Profile Rail - Series: UtiliTrak CR Series, Standard, Size 2 Rail Size, 2.1650 in Wide, 4.9200 in Long
Mi Item #02592806
MFR #UTCCA2-SS
Price$414.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: UtiliTrak CR Series, Standard, Size 2 Rail Size, 2.1650 in Wide, 4.9200 in Long
Mi Item #02592806
MFR #UTCCA2-SS

Mfr description
UTCCA2-SS UTILITRAK WHEEL PLATE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.67/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8 x 1.25
  • Nominal Rail Size
    Size 2
  • Overall Length
    4.9200 in
  • Overall Width
    2.1650 in

Details

  • Bearing Material
    Stainless Steel
  • Block Type
    Standard
  • Finish Coating
    Polished
  • Included Accessories
    Stamped Stainless Steel Center Mounted Lubricator
  • Lubrication
    Stamped Stainless Steel Center Mounted
  • Measurement Standard
    Metric
  • Preload
    Adjustable
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Sealed
  • Series
    UtiliTrak CR Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)