Motion
CJPS6-15
PIN CYLINDER, SGL ACTING, SPRING RETURN
MI ITEM #02593020
MFR #CJPS6-15
List Price$13.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIN CYLINDER, SGL ACTING, SPRING RETURN
MI ITEM #02593020
MFR #CJPS6-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.57/each for your price

Overview

Mfr description
CJPS6-15 CYLINDER PIN
  • Single acting, spring return, pin cylinder
  • Compact design-minimizes mounting space
  • Three bore sizes available
  • Strokes from 5mm to 15mm available
  • Two mounting styles available

Specifications

  • Series
    CJP
  • Bore Diameter
    6 mm
  • Country of Origin
    JP
  • Stroke
  • Piston Action
    Single-Acting Spring Return
  • Rod Type
    Single Rod
  • Rod Size / Thread
    3 mm Rod / M3x0.5 ISO Thread
  • Cushion Type
    None
  • Port Size
    M5x0.8
  • Push Force At 100 Psi
    15.9 N
  • Pull Force At 100 Psi
    1.42 N
  • Operating Temperature Range
    -10 to +70 °C °F
  • Overall Length
    41.5 mm
  • Overall Width
    12 mm
  • Overall Height
    13.9 mm
  • Body Material
    Brass
  • Auto-Switch
    Sold Separately
  • Port Thread Standard
    ISO
  • Mounting Type
    Embedded
  • Manufacturer Catalog
  • Cylinder Series
    CJP
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.2 MPa
  • Port Gender
    Female
  • Proof Pressure @ Mpa
    1
  • Rod Gender
    Male
  • Rod Size
    3 mm
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text