Motion
226018
Oil Seal - Solid, 60 mm Shaft Dia., 78.28 mm OD, 8 mm Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #02593045
MFR #226018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 60 mm Shaft Dia., 78.28 mm OD, 8 mm Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #02593045
MFR #226018

Mfr description
226018 SEAL
  • Resistance to EP lubricants
  • Higher heat capabilities than Nitrile
  • Low Swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    78.28 mm
  • Overall Width
    8 mm
  • Shaft Diameter
    60 mm
  • Weight
    0.12 lbs

Details

  • Lip Material
    Polyacrylate
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893471815
  • ManufacturerName (description attribute)
    Timken National Seals
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)