Motion
RNA4912UU
RNA4912UU
MI ITEM #02593090
MFR #RNA4912UU
Price$217.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RNA4912UU
MI ITEM #02593090
MFR #RNA4912UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$217.22/each

Specifications

Dimensions

  • Bore Diameter  
    68 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    25 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    54500 N
  • Long Description
    The RNA4912UU Machined Type Needle Roller Bearing features a 68 mm bore diameter, 85 mm outside diameter, 25 mm overall width, and a 2-seal closure design, making it ideal for enhanced durability.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    RNA49
  • Static Load Capacity
    92800 N

Overview

Mfr description
RNA 4912UU SUPPORT ROLLER BRG
  • Machined Type Caged Needle Roller Bearings
  • High Carbon Steel
  • With Oil Hole
  • With Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought