Motion
0660 R 003 BN/AM

HYDAC CORP
0660 R 003 BN/AM

Hydraulic Return Filter Element - Return, Cartridge, BN/AM - Betamicron®/Aquamicron®, 3 micron, 7.4 gpm Max Flow
Mi Item #02593156
MFR #0660 R 003 BN/AM
Price$573.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0660 R 003 BN/AM

Hydraulic Return Filter Element - Return, Cartridge, BN/AM - Betamicron®/Aquamicron®, 3 micron, 7.4 gpm Max Flow
Mi Item #02593156
MFR #0660 R 003 BN/AM

Mfr description
0660 R 003 BN/AM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$573.48/each

Specifications

Dimensions

  • Element Size
    0660
  • Inside Diameter
    2.6770 in,68 mm
  • Length
    13.1000 in,332.70 mm
  • Outside Diameter
    4.5000 in,114.30 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Betamicron / Aquamicron
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    7.4 gpm
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    160 °F,71 °C
  • Micron Rating
    3 micron
  • Minimum Temperature
    32 °F,0 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    BN/AM
  • Valve Bypass Cracking Pressure
    3 bar,43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)