Motion
LF1843TAB GRIP S-1.5IN D NEO BK 40SH

REXNORD INC
LF1843TAB GRIP S-1.5IN D NEO BK 40SH

MCC® Table Top Chain - Steel, Side Flexing, 1.5000 in Width, 0.7500 in Pitch
MI ITEM #02593199
MFR #LF1843TAB GRIP S-1.5IN D NEO BK 40SH
Price$218.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1843TAB GRIP S-1.5IN D NEO BK 40SH

MCC® Table Top Chain - Steel, Side Flexing, 1.5000 in Width, 0.7500 in Pitch
MI ITEM #02593199
MFR #LF1843TAB GRIP S-1.5IN D NEO BK 40SH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$218.46/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    1.5000 in
  • Chain Pitch  
    0.7500 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.34 in
  • Pin Diameter
    0.2 in
  • Weight
    0.07 lbs
  • Weight per Foot
    0.82 lb

Details

  • Base Chain Material
    LF
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +180 °F
  • Standards Met
    FDA
  • UPC_NO
    698210847623

Overview

Mfr description
LF1843K1.5GD LF1843T S/G GRIP 881-1
  • LF1843TAB 1.5 Inch Wide SideGrip Chain With Steel Base Chain And Top Plates Molded In Tan Low Friction Material And Supplied With Black Neoprene D Shaped 40 Shore-A Grippers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought