Motion
CR10-1VBUU
Flat Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #02593230
MFR #CR10-1VBUU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #02593230
MFR #CR10-1VBUU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    0.6250 in
  • Roller Width  
    0.4375 in
  • Stud Diameter  
    0.2500 in
  • Thread Length
    0.3125 in

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557014178
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    6340 N
  • Radial Static Load Capacity
    8530 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Thread Type
    ISO
  • UPC_NO
    4549557014178

Overview

Mfr description
CR10-1VBUU CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought