Motion
29422EXBNLW
Spherical Roller Thrust Bearing - 230 mm OD, 73 mm Width
Mi Item #02593313
MFR #29422EXBNLW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 230 mm OD, 73 mm Width
Mi Item #02593313
MFR #29422EXBNLW

Mfr description
29422 EX SPHERICAL THRUST ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    230 mm
  • Overall Width  
    73 mm
  • Weight
    30.86 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    29400 SPHERICAL THRUST ROLLER BEARING
  • Harmonization Code
    8482.30.00.80
  • Manufacturer Upc Number
    4991893558326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)