Motion
607-2RSH/C3

SKF
607-2RSH/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
Mi Item #02593325
MFR #607-2RSH/C3
Price$29.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
607-2RSH/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
Mi Item #02593325
MFR #607-2RSH/C3

Mfr description
607-2RSH/C3 BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.59/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    6 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    607-2RSH/C3 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 607-2RSH/C3 Radial/Deep Groove Ball Bearing features 7 mm bore diameter, straight bore, double sealed closure, 19 mm outside diameter, and 6 mm width.
  • Manufacturer Catalog Number
    607-2RSH/C3
  • Max Rpm
    24000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    530 lbf
  • Radial Static Load Capacity
    210 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    607
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571839233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)