Motion
1003354
CRC Penetrating Oil w/ Perma-Lock - Food Grade, 11 wt oz, Aerosol, Clear Color
Mi Item #02593354
MFR #1003354
Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Penetrating Oil w/ Perma-Lock - Food Grade, 11 wt oz, Aerosol, Clear Color
Mi Item #02593354
MFR #1003354

Mfr description
1003355 FOODGRD PENETRAT OIL AER16OZ
  • NSF H1 registered for incidental food contact
  • Eases disassembly of mechanical equipment, fittings and fixtures
  • Zero VOC formula
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$17.15/each

Specifications

Dimensions

  • Boiling Point
    424°F
  • Container Size
    11 wt oz
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -72.4°F
  • Height
    7.75 in
  • Length
    2.63 in
  • Net Weight
    11 oz.
  • Overall Height
    8.1 in
  • Overall Width
    8.3 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.82
  • VOC Content
    98.4
  • Weight
    1.08 lbs
  • Width
    2.63 in

Details

  • Additional Details
    An effective and efficient general purpose lubricant for use on food processing equipment. It penetrates and loosens rust, scale, corrosion and dirt to free corroded parts and fasteners. Contains no silicones.
  • Appearance
    Clear Colorless Liquid
  • Application
    Food processing equipment exposed to food products including scales, fans, carts, galleys, bottlers, chutes, conveyors, racks, ovens, stoves, fillers, mixers, freezers, rails and cooking appliances.
  • Base Type
    Mineral Oil
  • Certification
    NSF H1
  • Color
    Clear
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • NSF H1 registered for incidental food contact • Eases disassembly of mechanical equipment, fittings and fixtures • Zero VOC formula • General purpose, non-silicone • Features Perma-Lock® 2-way integrated actuator that will not detach •
  • Film Type
    Thin, Oily, Non-Drying
  • Flammability
    Not Flammable
  • Flash Point
    200 °F
  • Food Grade
    Food Grade
  • GHS Flammability Rating
    Flammable Liquid (Category 3)
  • Lubricant Base
    Mineral Oil
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254030869
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    32 °F
  • NSF Rating
    H1 Food Grade
  • Odor
    Yes
  • Operating Temperature Range
    32 °F to 300 °F
  • Penetrant Base
    Petroleum
  • Product Types
    Penetrating Solvent
  • Prop 65 Statement
  • Propellant
    Carbon Dioxide
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    Yes
  • RoHs Compliance
  • Scent
    None
  • Standards Met
    RoHS, NSF Registration #130546
  • Temperature Range
    32 to 300 °F
  • Type
    Penetrating Oil
  • UPC_NO
    078254030869
  • Working Temperature
    32 to 300°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)