Motion
AMG250-N02
Water Separator - 27 cfm Air Flow Capacity, 145 psi Max, 1/4 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #02593361
MFR #AMG250-N02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Separator - 27 cfm Air Flow Capacity, 145 psi Max, 1/4 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
Mi Item #02593361
MFR #AMG250-N02

Mfr description
AMG250-N02 AMG DRYER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    250C
  • Overall Height
    172 mm
  • Overall Length
    76 mm
  • Overall Width
    76 mm
  • Port Size
    1/4 NPT
  • Weight
    1.21 lbs

Details

  • Additional Details
    The AMG series water separator is installed on the air pressure line to remove water drops from compressed air. It is available in 7 sizes with a variety of optional combinations to meet your application requirements.
  • Bowl Options
    Metal Bowl With Sight Glass
  • Drain Type
    Manual
  • Element Life
    2 yr
  • Filter Type
    Water Separator
  • Fluid Comp
    Air
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    27 cfm
  • Maximum Operating Pressure
    145 psi
  • Standards Met
    CE,CSA,UL,JIS
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)