Motion
37630 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 48 MM X 55M

3M
37630 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 48 MM X 55M

Scotch® Masking Tape - 60.17 yd Long, 48 mm Wide, 7.9 mil Thick, Beige
Mi Item #02594240
MFR #37630 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 48 MM X 55M
Price$51.45/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37630 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 48 MM X 55M

Scotch® Masking Tape - 60.17 yd Long, 48 mm Wide, 7.9 mil Thick, Beige
Mi Item #02594240
MFR #37630 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 48 MM X 55M

Mfr description
37630 SCOTCH HIGH PERF MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Synthetic rubber adhesive offers a latex-free alternative
  • Offers the highest holding power among 3M masking tapes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.45/rl

Specifications

Dimensions

  • Length
    60.17 yd
  • Thickness
    7.9 mil
  • Weight
    0.769 lb
  • Width
    1.88 in

Details

  • Adhesion Strength
    40 oz-in
  • Adhesive Material
    Synthetic Rubber
  • Application
    Paint Preparation Masking,Masking for Painting
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    GT500000325
  • Manufacturer Upc Number
    00021200376306
  • Max Operating Temperature
    +325 °F
  • UPC_NO
    00021200376306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)