Motion
42974 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 18 MM X 55M

3M
42974 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 18 MM X 55M

Scotch® Masking Tape - 60.17 yd Long, 18 mm Wide, 7.9 mil Thick, Beige
MI ITEM #02594241
MFR #42974 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 18 MM X 55M
Price$29.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
42974 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 18 MM X 55M

Scotch® Masking Tape - 60.17 yd Long, 18 mm Wide, 7.9 mil Thick, Beige
MI ITEM #02594241
MFR #42974 SCOTCH HIGH PERF MASKING TAPE 2693 TAN 18 MM X 55M

Mfr description
42974 SCOTCH HIGH PERF MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Synthetic rubber adhesive offers a latex-free alternative
  • Offers the highest holding power among 3M masking tapes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.58/each

Specifications

Dimensions

  • Length
    60.17 yd
  • Thickness
    7.9 mil
  • Weight
    0.384 lb
  • Width
    0.7 in

Details

  • Adhesion Strength
    40 oz-in
  • Adhesive Material
    Synthetic Rubber
  • Application
    Paint Preparation Masking,Masking for Painting
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    78807012162
  • Manufacturer Upc Number
    00021200429743
  • Max Operating Temperature
    +325 °F
  • UPC_NO
    00021200429743

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)