Motion
7000045978

3M
7000045978

Scotch-Brite® Roloc™ Unitized Non-Woven or Deburring Wheel - 3.0000 in Wheel Dia., 15100 rpm, Silicon Carbide Material, Fine Grade
Mi Item #02594261
MFR #7000045978
Price$28.30/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045978

Scotch-Brite® Roloc™ Unitized Non-Woven or Deburring Wheel - 3.0000 in Wheel Dia., 15100 rpm, Silicon Carbide Material, Fine Grade
Mi Item #02594261
MFR #7000045978

Mfr description
17189 SCOTCH-BRITE ROLOC EXL UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.30/wh

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Wheel Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 7000045978 is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring a 3.0000 in wheel diameter and Fine grade, suitable for finishing tasks.
  • Manufacturer Stock Number
    61500099264
  • Manufacturer Upc Number
    00048011171890
  • Material
    Silicon Carbide
  • Max Rpm
    15100 rpm
  • UPC_NO
    00048011171890
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)