Motion
30005 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 2"XNH A FIN

3M
30005 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 2"XNH A FIN

Scotch-Brite® Roloc™ Quick Change Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Green Color
MI ITEM #02594265
MFR #30005 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 2"XNH A FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30005 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 2"XNH A FIN

Scotch-Brite® Roloc™ Quick Change Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Green Color
MI ITEM #02594265
MFR #30005 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 2"XNH A FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30005 SCOTCH-BRITE ROLOC SE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Package Quantity
    50
  • Disc Diameter
  • Grade
    Fine
  • Max Rpm
    25000 rpm
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Color
    Green
  • Manufacturer Stock Number
    61500153400
  • Manufacturer Upc Number
    00048011300054
  • UPC_NO
    00048011300054
  • Application
    Blending, Refining, Deburring, Grinding
  • Attachment Method
    TR
  • Mounting Type
    Quick-Change Type R
  • Material Application
    Blending, Intermediate Sanding, Light Deburring, Finishing, Paint Preparation, Refining, Sanding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text