Motion
02043 IMPERIAL WETORDRY SHEET 9"X11" P220A

3M
02043 IMPERIAL WETORDRY SHEET 9"X11" P220A

Wetordry™ Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, P220 Grit
Mi Item #02594273
MFR #02043 IMPERIAL WETORDRY SHEET 9"X11" P220A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02043 IMPERIAL WETORDRY SHEET 9"X11" P220A

Wetordry™ Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, P220 Grit
Mi Item #02594273
MFR #02043 IMPERIAL WETORDRY SHEET 9"X11" P220A

Mfr description
02043 IMPERIAL WETORDRY SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum Oxide abrasive cuts fast and provides a consistent, fine finish
  • Light, A-weight paper backing offers excellent flexibility in hands on applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    A-wt
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper
  • Dry or Wet
    Dry, Wet
  • Grit Number
    P220
  • Manufacturer Stock Number
    60455067813
  • Manufacturer Upc Number
    00051131020436
  • UPC_NO
    00051131020436
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)