Motion
20798 PSA CLOTH DISC 348D 24"XNH 80 X-WEIGHT

3M
20798 PSA CLOTH DISC 348D 24"XNH 80 X-WEIGHT

Cloth Disc - 24.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit, Brown Color
Mi Item #02594285
MFR #20798 PSA CLOTH DISC 348D 24"XNH 80 X-WEIGHT
Price$62.89/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20798 PSA CLOTH DISC 348D 24"XNH 80 X-WEIGHT

Cloth Disc - 24.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit, Brown Color
Mi Item #02594285
MFR #20798 PSA CLOTH DISC 348D 24"XNH 80 X-WEIGHT

Mfr description
20798 PSA CLOTH DISC 348D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
  • X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.89/dc

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    24 in
  • Overall Diameter
    24 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Grinding, Sanding, Finishing, Deburring
  • Attachment Method
    PSA
  • Backing Material
    Cloth
  • Coat Type
    Closed
  • Color
    Brown
  • Grit Number
    80
  • Manufacturer Stock Number
    60440202251
  • Manufacturer Upc Number
    00051144207985
  • Material Application
    Defect Removal, Intermediate Sanding, Flat Areas, Dimensioning, Random Orbital Sanding, Blending, Orbital Sanding
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051144207985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)