Specifications
Dimensions
- Size#10-32 (Thread), 1-3/8 (Length) in
Details
- ColorBlack Cushion
- Finish CoatingClear Chromate Zinc
- For Use WithToggle Clamps
- MaterialSteel
- TypeSpindle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)