Motion
42045
Utility Knife or Razor Blade - Steel
Mi Item #02594326
MFR #42045
Price$4.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Steel
Mi Item #02594326
MFR #42045

Mfr description
42045 KNIFE 9MM SNAP-OFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.76/each

Specifications

Dimensions

  • Thickness
    9 mm

Details

  • Additional Details
    Retractable Blade With 1-piece Positive Lock
  • Dispenser
    Dispenser
  • Finish Coating
    None
  • Material
    Steel
  • Number Of Blades
    3
  • Single Or Double Edged
    Single
  • Snap Blade
    Snap Blade
  • Type
    Snap-Off Utility Knife
  • UPC_NO
    079423420450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)