Motion
117274

ANSELL
117274

AlphaTec® Solvex® 37-175, Medium Duty, Cotton Flocking, Unsupported, Green, Nitrile, Gauntlet
Mi Item #02594492
MFR #117274
Price$4.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
117274

AlphaTec® Solvex® 37-175, Medium Duty, Cotton Flocking, Unsupported, Green, Nitrile, Gauntlet
Mi Item #02594492
MFR #117274

Mfr description
117274 ALPHATEC SOLVEX 37175 SIZE 8, 0
  • Cotton flocking, reducing sweat for the wearer
  • Sandpatch finish giving the glove a smooth surface that decreases
  • Indirect costs, thanks to fewer rejects of fragile parts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.82/pr

Specifications

Dimensions

  • Length
    13 in
  • Size
    SIZE 8,0

Details

  • Color
    Green
  • Country of Origin
    Malaysia
  • Description
    AlphaTec® Solvex® 37-175, Medium Duty, Cotton Flocking, Unsupported, Green, Nitrile, Gauntlet
  • Manufacturer Upc Number
    20076490000435
  • Material
    Nitrile
  • Product Line
    Sol-Vex
  • Product Type
    Chemical Resistant Gloves
  • UPC_NO
    20076490000435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)