Motion
92-500

ANSELL
92-500

Touch N Tuff Chemical Resistant Gloves - Size Medium/8, Nitrile, Beaded Cuff, 9-1/2 in Length, Blue
Mi Item #02594495
MFR #92-500
Price$31.82/di
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
92-500

Touch N Tuff Chemical Resistant Gloves - Size Medium/8, Nitrile, Beaded Cuff, 9-1/2 in Length, Blue
Mi Item #02594495
MFR #92-500

Mfr description
585189 TOUCHNTUFF 92500 SIZE M (7.5-8.0)
  • Made of blue 5 mil 100% nitrile
  • Offers three times the puncture resistance of standard latex or vinyl gloves
  • Combines excellent fingertip sensitivity with exceptional durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.82/di

Specifications

Dimensions

  • Glove Size
    8, Medium
  • Length
    9-1/2 in
  • Thickness
    5 mil

Details

  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Type
    Beaded
  • Features & Benefits
    • Made of blue 5 mil 100% nitrile • Offers three times the puncture resistance of standard latex or vinyl gloves • Combines excellent fingertip sensitivity with exceptional durability • Gives a high level of protection against grease and oil • Silicone-free • Complies with FDA food handling requirements (21 CFR 177.2600) • 100 gloves per box, 10 boxes per case
  • Material
    Nitrile
  • Standards Met
    21 CFR 177.2600, EN 374
  • Supported Or Unsupported
    Unsupported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)