Motion
08834180216

NORTON ABRASIVES
08834180216

120 Grit, Aluminum Oxide Abrasive Material, 0.3750 in Disc Diameter, Medium Grade
Mi Item #02594509
MFR #08834180216
Price$0.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180216

120 Grit, Aluminum Oxide Abrasive Material, 0.3750 in Disc Diameter, Medium Grade
Mi Item #02594509
MFR #08834180216

Mfr description
08834180216 3/8X1 X1/8 AH 120 ARB STRAIG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.99/each

Specifications

Dimensions

  • Backing Weight
    X-wt
  • Disc Diameter  
    0.3750 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    X-wt. Cotton
  • Color
    Brown
  • Grade
    Medium
  • Grit Number
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)