Motion
KLRZ12X41X16-2RS

INA (SCHAEFFLER)
KLRZ12X41X16-2RS

Flat Yoke Roller - 41 mm Roller Diameter, 12 mm Bore, 16 mm Roller Width, Sealed, Polyamide Material
MI ITEM #02594782
MFR #KLRZ12X41X16-2RS
Price$150.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KLRZ12X41X16-2RS

Flat Yoke Roller - 41 mm Roller Diameter, 12 mm Bore, 16 mm Roller Width, Sealed, Polyamide Material
MI ITEM #02594782
MFR #KLRZ12X41X16-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.44/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Roller Diameter  
    41 mm
  • Roller Width  
    16 mm
  • Weight
    0.12 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    -20 to +80 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    7100 N
  • Radial Static Load Capacity
    3100 N
  • Roller Material
    Polyamide
  • Roller Shape
    Flat
  • UPC_NO
    4012802429985

Overview

Mfr description
KLRZ12X41X16-2RS-HLB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought