Motion
65022
Stylus Black Penlight with Blue LED
MI ITEM #02594988
MFR #65022
Your Price$35.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stylus Black Penlight with Blue LED
MI ITEM #02594988
MFR #65022

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$35.87/each(List $42.00)

Overview

Mfr description
65022 STYLUS BLUE
  • 2 lumen blue LED with 21m beam distance
  • Durable machined aluminum construction
  • Handy penlight at just over 6 inches
  • IPX4 water resistant
  • Runs up to 24 continuous hours
  • About the size of a pen
  • Fits neatly in your pocket

Specifications

  • Maximum Light Output
    2 lm
  • Maximum Run Time
    24 hrs
  • Resistance Features
    IPX4
  • Length
    6.21 in
  • Body Color
    Black
  • Maximum Beam Intensity
    110 cd
  • Number Of Light Modes
    1
  • LED Bulb Color
    Blue
  • Number of LEDs
    1
  • Body Diameter/Width
    3/8 in
  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Material
    Aluminum
  • Complete Light Output
    2 lm
  • Complete Beam Intensity
    110 cd
  • Complete Run Time
    24 hrs
  • UL Listing
    UL Listed
  • Standards Met
    EX
  • Includes
    (3) AAAA alkaline batteries, Pocket clip
  • Manufacturer Upc Number
    80926650220
  • UPC_NO
    080926650220
  • Warranty
    Limited Lifetime
  • Model
    Penlight
  • Battery Size
    AAAA
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Features & Benefits
    • 2 lumen blue LED with 21m beam distance • Durable machined aluminum construction • Handy penlight at just over 6 inches • IPX4 water resistant • Runs up to 24 continuous hours • About the size of a pen • Fits neatly in your pocket
  • Number Of Batteries
    3
  • Rechargeable Flashlight
    Non-Rechargeable
  • Type
    Penlight
  • Weight
    1.1 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought