Motion
1003236
Ultra High Temp Synthetic Blend
MI ITEM #02595070
MFR #1003236
Your Price$1,050.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra High Temp Synthetic Blend
MI ITEM #02595070
MFR #1003236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,050.11/each(List $1,260.13)

Overview

Mfr description
1003236 MST ULT HI TEMP GRS 45LB
  • Low gumming base; no dropping point; Can lubricate under certain extreme conditions; Silver

Specifications

  • Application
    See label for application
  • Type
    High Temperature
  • NLGI Grade
    2
  • Container Size
    45 lbs
  • Container Type
    Drum
  • Base Type
    Solvent
  • Composition
    Petroleum, Synthetic Oil
  • Food Grade
    Yes
  • Water Resistance
    Yes
  • Certification
    H2
  • Color
    Silver
  • Temperature Range
    0°F - 1100 °F
  • Surfaces Cleaned
    Moving Metal Parts
  • Solvent Free
    No
  • Scent
    Petroleum
  • Product Types
    Grease
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Form
    Gel
  • Flammability
    Slightly flammable
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Overall Height
    15.5 in
  • Shelf Life
    10 yr
  • Net Weight
    51.05 lbs
  • ECCN
    EAR99
  • Manufacturer Upc Number
    723783206109
  • UPC_NO
    10723783301583
  • Manufacturer Lead Time
    5-7 Days
  • Package Quantity
    1 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including methanol, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • Alcohol Content
    No Alcohol
  • Ammonia Content
    No Ammonia
  • Cleaner Type
    Grease
  • Concentration
    RTU
  • Harmonization Code
    2710.19.4000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text