Motion
SYF-20-TF

SKF
SYF-20-TF

Pillow Block Ball Bearing Unit - Tapped Base, 20 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02595137
MFR #SYF-20-TF
Price$100.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYF-20-TF

Pillow Block Ball Bearing Unit - Tapped Base, 20 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02595137
MFR #SYF-20-TF

Mfr description
SYF-20-TF BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.97/each

Specifications

Dimensions

  • Base To Bore Centerline
    33.20 mm
  • Base Width
    32 mm
  • Bolt Center To Center Length
    50.80 mm
  • Bore Diameter
    20 mm
  • Overall Height
    65 mm
  • Overall Length
    65 mm
  • Overall Width
    31 mm
  • Weight
    1.02 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    8500 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    12.7 kN
  • Radial Static Load Capacity
    6.55 kN
  • Replacement Bearing
    YAR 204-2F
  • Series
    SYF
  • Standards Met
    ISO
  • UPC_NO
    7316571042435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)