Motion
YAR 204-2RF/HV

SKF
YAR 204-2RF/HV

Ball Insert Bearing - Cylindrical Bore, 20 mm ID, Set Screw Locking
Mi Item #02595138
MFR #YAR 204-2RF/HV
Price$246.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 204-2RF/HV

Ball Insert Bearing - Cylindrical Bore, 20 mm ID, Set Screw Locking
Mi Item #02595138
MFR #YAR 204-2RF/HV

Mfr description
YAR 204-2RF/HV BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.37/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    31 mm
  • Outer Ring Width  
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    31 mm
  • Weight
    0.34 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570214673
  • Max Rpm
    5000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2428 lbf
  • Radial Static Load Capacity
    1472 lbf
  • Seal Type
    Contact Seal,NBR, Rubberized Flinger on Both sides
  • UPC_NO
    7316570214673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)