Motion
YAR 205-2RF/HV

SKF
YAR 205-2RF/HV

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 1.3438 in Width
Mi Item #02595139
MFR #YAR 205-2RF/HV
Price$256.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 205-2RF/HV

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 1.3438 in Width
Mi Item #02595139
MFR #YAR 205-2RF/HV

Mfr description
YAR 205-2RF/HV BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.73/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    1.3438 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)